TSUBAKI
TSUBAKI 50B31F X 7/8
Roller Chain Sprocket; 7/8" Bore; 50 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 6.521" Outside Diameter; 6.178" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS24B-1B31T
Roller Chain Sprocket; 24B-1 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 397.535MM Outside Diameter; 376.6MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50BS31 3/4
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.521" Outside Diameter; 6.178" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 80B31F X 2-7/16
Roller Chain Sprocket; 2-7/16" Bore; 80 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50BS31 1 7/16
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.521" Outside Diameter; 6.178" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号