MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 41B35BR
Roller Chain Sprocket; 35 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.392" Outside Diameter; 4.184" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Brass Material
制造商部件号
BDI部件号
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 50BS35H 1-1/8
Roller Chain Sprocket; 1-1/8" Bore; 50 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 7.319" Outside Diameter; 6.973" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 100-3C35
Roller Chain Sprocket; 100-3 Chain; 35 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BS35 1 7/16
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.783" Outside Diameter; 8.367" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50BS35 3/4
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.319" Outside Diameter; 6.973" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号