MARTIN SPROCKET & GR
MARTIN 50B52 T14 ; 工业用备件及其它/其他类1
Roller Chain Sprocket; 50 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥327.00 / 套
¥662.00 / 套
库存
国内 (1)
TSUBAKI
TSUBAKI RS60-1(80L/PC) ; 轴承/链条
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥157.00 / 套
¥397.00 / 套
库存
国内 (3)
价格(不含税不含运费)
¥241.00 / 套
¥729.00 / 套
库存
国内 (14)
TSUBAKI
TSU RS80-1-JL ; 其他类/其他类1
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥11.00 / 套
¥28.00 / 套
库存
国内 (2)