SKF
SKF PHC 41-1X100FT
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 1/4" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 0.14" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT C2045 HPRRCLSFPK C/L
Chain Link; C2045 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 0.22" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT LB45HP100REB
Roller Chain; 45 Chain Size; Riveted; 1/2" Chain Pitch; Hollow Pin Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.22" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT C2045 HPDR10BX chain
Roller Chain; C2045 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 0.22" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 40-1X100FT
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.16" Pin Diameter
制造商部件号
BDI部件号