TSUBAKI
TSU RF2050R-JL ; 机械传动件/链扣
Chain Link; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4.00 / 套
¥14.00 / 套
库存
国内 (20)
TSUBAKI
TSUBAKI RS50-LMCX-SK-1-JL ; 机械传动件/链条
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥304.00 / 套
¥931.00 / 套
库存
国内 (2)
TSUBAKI
TSUBAKI 50-2-1LK1
Roller Chain; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,861.00 / 套
¥5,214.00 / 套
库存
国内 (11)
SKF
SKF PHC 10B-2DRX10FT
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD 2050 R/L PK
Chain Link; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.38" Plate Height; Straight; 0.2" Pin Diameter
制造商部件号
BDI部件号