TSUBAKI
TSUBAKI 0290SPCL02
Chain Link; 12B Chain Size; Cottered 19.05MM Chain Pitch; Standard; 1 Strand; Carbon Steel; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; 5.72MM Pin Diameter; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS12B-1-PL
Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS12B-1 RIV 100FT
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 12B-3SSX10FT
Roller Chain; 12B-3 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS12B-NEP-1-OL
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
BDI部件号