DIAMOND CHAIN
DIAMOND CHAIN DMD-435X1/2-1C-10FT
Roller Chain; 435X1/2 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
制造商部件号
BDI部件号
RENOLD
RENOLD S42 CP C/L SF
Chain Link; S42 Chain Size; Cottered; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-435-1 CT CO LINK ; D5302
Chain Link; 435X1/2 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-435N-1 CT CO LINK ; D5610
Chain Link; 435X3/8 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 3/8" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
BDI部件号
RENOLD
RENOLD S42 10FT
Roller Chain; S42 Chain Size; Riveted; 34.93MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 14.27MM Roller Diameter; 19.1MM Roller Width; 6.3MM Plate Thickness; 19.8MM Plate Height; Curved; 7.01MM Pin Diameter
制造商部件号
BDI部件号