LINKBELT
LINKBELT RC264-1 RL
Chain Link; 264 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.38" Plate Height; Curved; 7/8" Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 200H-1CX10FT
Roller Chain; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 0.315" Plate Thickness; 2.362" Plate Height; Curved; 25/32" Pin Diameter
制造商部件号
BDI部件号
DRIVES
DRIVES 264Z-6 API COT 10FT COIL
Roller Chain; 264-6 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS200H-1-RL
Chain Link; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
制造商部件号
BDI部件号
DRIVES
DRIVES 200HZ RIV
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.312" Plate Height; Curved; 25/32" Pin Diameter
制造商部件号
BDI部件号