RENOLD
RENOLD S45 10FT
Roller Chain; S45 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.2MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
制造商部件号
BDI部件号
RENOLD
RENOLD S45 CP C/L SF
Chain Link; S45 Chain Size; Cottered; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.2MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
制造商部件号
BDI部件号
RENOLD
RENOLD S52S R/L
Chain Link; S52 Chain Size; Riveted; 38.1MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.2MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
制造商部件号
BDI部件号
RENOLD
RENOLD S52 10FT
Roller Chain; S52 Chain Size; Riveted; 38.1MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.2MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
制造商部件号
BDI部件号