SKF
SKF PHC 36S-4O/L
Chain Link; 36S-4 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 36S-6O/L
Chain Link; 36S-6 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 36S-2X10FT
Roller Chain; 36S-2 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 36S-1X10FT
Roller Chain; 36S Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 36S-5C/L
Chain Link; 36S-5 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
制造商部件号
BDI部件号