MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 820A29
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
制造商部件号
BDI部件号
REXNORD
REXNORD 820/815-29T RB 3/4IN ARM BODY
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
BDI部件号
SYSTEM PLAST
SYSTEM PLAST 820-29R1.44-RMS
Conveying Chain Sprocket; 1.44" Bore; 1-1/2" Pitch; 820 Modular - Flat Top Size; 29 Teeth; A-No Hub Type; Finished Bore; Round; 7.028" Outside Diameter; 6.98" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway
制造商部件号
BDI部件号