BOSTON GEAR
BOSTON GEAR H1418RH(12986) ; 机械传动件/蜗杆
Worm Only; 3/4" Bore; 1-1/4" Pitch Diameter; 10 DP; 1-3/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Double; Hardened Teeth
制造商部件号
BDI部件号
价格(不含税不含运费)
¥412.00 / 套
¥955.00 / 套
库存
国内 (1)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1256 DWG 6026-152-500 MTO
Spur Gear; 4.667" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-3/4" Max Bore; 2-3/4" Hub Diameter; Steel; No Hardened Teeth
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS1656 1-1/2IN 1/4NS KW NO SS
Spur Gear; 1-1/2" Bore; 3-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 56 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
BDI部件号