TIMKEN LOVEJOY
TIMKEN LOVEJOY RT F18 TENSIONER INCH BLUE
Idler Tensioner; Base Mounted; 3.11" Overall Length; 2.28" Overall Width; 5.67" Overall Height; Adjustable; Powder Metal
BDI部件号
SYSTEM PLAST
SYSTEM PLAST VG-511-02-S12-L3
Leveler; Articulating; 1/2-13 Thread Size; 2.92" Thread Length; 511 Series; 4.52" Overall Height; 4" Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
制造商部件号
BDI部件号
SYSTEM PLAST
SYSTEM PLAST VG-505-01-S12-L3
Leveler; Articulating; 1/2-13 Thread Size; 2.47" Thread Length; 505 Series; 3.74" Overall Height; 3.15" Base Plate Diameter; Stainless Steel Stem Material
制造商部件号
BDI部件号
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS PLR-1-3/4-5
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-7/16" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-13 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号