GATES
制造商部件号
BDI部件号
GATES
GATES G60289-0406
Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Female Pipe Swivel NPSM To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; Swivel; 4 End Size 1; MB End Type 1; 7/16"-20 Thread Size 1; 6 End Size 2; FPX End Type 2; 3/8"-18 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
制造商部件号
BDI部件号
GATES
GATES G25307-0812
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 2.65" Cutoff Size; 4.126" Length1.024" Drop Size
制造商部件号
BDI部件号
GATES
GATES G25300-0812
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; Flange To Code 61 O-Ring Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flange Groove O-Ring Location; 0.27" Flange Thickness; 1.5" Flange Diameter; No.12 FL End Connection; 1.673" Cutoff Size; 3.15" Length
制造商部件号
BDI部件号
GATES
GATES G25179-0812
Tube Coupling; Bent Tube; Series-G25; 1/2" X 1-1/16-12Nominal; Hose X 37 Deg Female JIC Flare Swivel; 90 Deg; 32MM Nut Hex; 4.28" LG; Carbon Steel; Domestic
制造商部件号
BDI部件号