token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
PŘIHLÁSIT SE NEBO REGISTROVAT
RYCHLÁ OBJEDNÁVKA
Axiální válečková a soudečková ložiska | BDI Czech Republic
Page view updated with your selected options.
KategórieLožiskaKategórieVálečková ložiskaKategórieAxiální válečková a soudečková ložiska
SKF
SKF AXK 1024
Thrust Needle Roller Assembly; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
BDI #
CENA
50,00 Kč / Each
DOSTUPNOST
5

POČET

SKF
SKF AXK 2035
Thrust Needle Roller Assembly; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 2MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
BDI #
CENA
56,00 Kč / Each
DOSTUPNOST
5

POČET

SKF
29414 E
Thrust Roller Spherical Bearing; 70MM Bore 1; 99MM Bore 2; 150MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
P/N #
BDI #
CENA
11 489,00 Kč / Each
DOSTUPNOST

POČET

SKF
SKF 81107 TN
Thrust Roller Cylindrical Bearing; 35MM Bore 1; 37MM Bore 2; 52MM Outside Diameter; 12MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
BDI #
CENA
812,00 Kč / Each
DOSTUPNOST

POČET

SKF
SKF 29244 E
Thrust Roller Spherical Bearing; 220MM Bore 1; 251.5MM Bore 2; 300MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
P/N #
BDI #
CENA
52 416,00 Kč / Each
DOSTUPNOST

POČET