SKF
LAGD 125/EM2
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGEM 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
P/N #
BDI #
CENA
653,00 Kč / Each
DOSTUPNOST
SKF
LAGD 125/HB2
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGHB 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
P/N #
BDI #
SKF
SKF LAGD 125/WA2
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGWA 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
P/N #
BDI #
SKF
SKF LAGD 125/VT390
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 125 CC Capacity; VT390; Grease; Polyethylene Terephthalate; 1 To 12 Months; 75 PSI; 0 To 50 Deg C; Disposable | Refillable Cartridge
P/N #
BDI #
TIMKEN
TIMKEN PM221414-2
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 60 CC Capacity; GR414 Conoco Super-Sta 2; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
P/N #
BDI #