PŘIHLÁSIT SE NEBO REGISTROVAT
Zpět do nabídky
Zpět do nabídky
Zpět do nabídky
NABÍDKY
RYCHLÁ OBJEDNÁVKA
Single Point Lubricators | BDI Czech Republic
KategórieChemické produktyKategórieLubrication Equipments and ComponentsKategórieSingle Point Lubricators
SKF
LAGD 125/EM2
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGEM 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
BDI #
CENA
653,00 Kč / Each
DOSTUPNOST
15

POČET

SKF
LAGD 125/HB2
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGHB 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
BDI #
CENA
1 242,00 Kč / Each
DOSTUPNOST
5

POČET

SKF
SKF LAGD 125/WA2
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGWA 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 5 Bar; -20 To 60 Deg C; Refillable Cartridge
BDI #
DOSTUPNOST
15

POČET

TIMKEN
TIMKEN PM221349-2
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 60 CC Capacity; GR349 Mobil Mobilith SHC PM 460; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
BDI #
DOSTUPNOST

POČET

PERMA
PERMA FLEX-60-MOBILUX EP2
Single Point Lubricator; 60MI Capacity; Electrochemical Reaction Propulsion; Plastic Transparent Housing; 2 NLGI
DOSTUPNOST

POČET