PŘIHLÁSIT SE NEBO REGISTROVAT
Zpět do nabídky
Zpět do nabídky
Zpět do nabídky
NABÍDKY
RYCHLÁ OBJEDNÁVKA
Pumpy | BDI Czech Republic
KategórieHydraulika a PneumatikaKategóriePumpy
SMC
SMC PA3210-F03
Diaphragm Pump; 3/8" NPT Discharge; Double Acting; Compact; Large Capacity; Suitable; For Transfer and Recovery of A Wide Variety of Fluids. The Pa Series Is Available In 3 Types; Automatically Operated; Air Operated or Automatically Operated With A Built-In Pulsation Attenuator
CENA
27 100,40 Kč / Each
30 111,55 Kč / Each
DOSTUPNOST

POČET

SMC
SMC PA3110-03-N
CENA
18 960,80 Kč / Each
21 067,55 Kč / Each
DOSTUPNOST

POČET

SMC
SMC PA5210-F06
CENA
59 609,34 Kč / Each
66 232,60 Kč / Each
DOSTUPNOST

POČET

SMC
SMC LSP121-5A1
Liquid Dispense Pump; 50 to 100 Micro L Dispense Volume; Body Ported; 24VDC Voltage; PEEK Body; EPDM Diaphragm; EPDM Check Valve; M5 Port; Compact; Shut-Off Function; Self-Contained System
CENA
8 060,22 Kč / Each
8 955,80 Kč / Each
DOSTUPNOST

POČET

SMC
SMC LSP131-5A1
Liquid Dispense Pump; 100 to 200 Micro L Dispense Volume; Body Ported; 24VDC Voltage; PEEK Body; EPDM Diaphragm; EPDM Check Valve; M5 Port; Compact; Shut-Off Function; Self-Contained System
CENA
8 060,22 Kč / Each
8 955,80 Kč / Each
DOSTUPNOST

POČET