NSK
NSK WBK30L-31
Locknut; Round; M30 X 1.5 Thread | 50 MM OD X 20 MM T; Steel; Used with WBK30DF-31 | WBK30DFD-31 End Support Unit
P/N #
BDI #
EWELLIX
EWELLIX FHRF 40X10 ROUND FLANGE FOR SX
Flange; Round; M60 X 2 Thread | 92 MM OD X 25 MM T; Used with SX40X10R Ball Nut
BDI #
EWELLIX
EWELLIX FBUF17 UNIVERSAL FLANGE
Flange; 17MM Nominal Screw Diameter; M6X30 Screw; High Precision; N Danger Class; For BSFB Thrust Bearing
BDI #
THOMSON
THOMSON 2AD10AAAHL
Profile Rail Ball Assembly; 2 Carriage; 1 Rail; 1000MM LG; Size 10MM; A; Clearance Preload; 25MM X 12.5MM
P/N #
BDI #