SMC
P/N #
BDI #
THOMSON
THOMSON R-1002L-48.0-FLX-QKS-QF1S
Ball Screw; 1" Diameter; 1/2" Travel Per Shaft Rev; 0.004 IN/FT Lead Accuracy; 48" Length; Steel Material; Rolled Thread; Precision Style
BDI #
THOMSON
THOMSON 190-9104 X 40IN
Ball Screw; 1" Diameter; 1/4" Lead; 40" Length; 0.84" Root Diameter; Right Hand Thread Direction; Alloy Steel Material
P/N #
BDI #
NSK
P/N #
BDI #
THOMSON
THOMSON 190-9123 CUT TO 24IN
Ball Screw; 3/4" Diameter; 1/2" Lead; 24" Length; 0.63" Root Diameter; Alloy Steel Material; Precision; Right Hand Thread
P/N #
BDI #