THOMSON
THOMSON R-1002L-48.0-FLX-QKS-QF1S
Ball Screw; 1" Diameter; 1/2" Travel Per Shaft Rev; 0.004 IN/FT Lead Accuracy; 48" Length; Steel Material; Rolled Thread; Precision Style
BDI #
SMC
P/N #
BDI #
THOMSON
THOMSON RM4020FHZ2-2730.0RW-XX-XX
Ball Screw; 40MM Screw Diameter; 20MM Lead; 2730MM Length; Low Friction; Low Operation Noise
BDI #
NSK
BDI #
THK
THK BTK2505V-2.6ZZ+552LT
Ball Screw; 25MM Screw Shaft Outer Diameter; 552MM Length; 5 Lead; End Seals; No Preload; Round-shaped Flange; 2 Set Screw Flat; Single nut Screw Type
P/N #
BDI #