EWELLIX
EWELLIX LVCR 12-2LS
Flanged Bearing; Closed Housing; Standard Series ISO 3; 12MM Shaft Diameter; Without Seal; Single; 42MM Length; 20MM Width; 32MM Height; N Danger Class
P/N #
BDI #
THOMSON
THOMSON SSUTFB16
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5.33" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; SSU-16-WW; 2 Seals; Self Aligning; End Mount Twin
P/N #
BDI #
THOMSON
THOMSON SSUTFB12
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 1-3/4" Bolt Spacing; 3.95" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; SSU-12-WW; 2 Seals; Self Aligning; End Mount Twin
P/N #
BDI #
THOMSON
THOMSON SSUTFB24
1-1/2" Bore; 4.43" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 3" Length Thru Bore; 3.13" Bolt Spacing; 7-1/2" Housing Length; 3/8" Mounting Hole Diam; Relubricatable; SSU-24-WW; 2 Seals; Self Aligning; End Mount Twin
P/N #
BDI #
THOMSON
THOMSON FNYBUTFB24AL
1-1/2" Bore; 4.43" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 3" Length Thru Bore; 3.13" Bolt Spacing; 7-1/2" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; FNYBU-24-AL; 2 Seals; Self Aligning; End Mount Twin
P/N #
BDI #