FLI
FLI LJMA 20x390 ESSC1
Rail, Linear Solid Round; Cut to Length; 20MM Shaft Diameter; 390MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
P/N #
BDI #
CENA
238,00 Kč / Each
DOSTUPNOST
MISUMI
MISUMI U-SSFAR0.38-L3.5
Round Shafting; Precision; 0.38" Diameter; 3-1/2" Length; Retaining Ring Grooves on Both Ends; Stainless Steel Material
P/N #
BDI #
THOMSON
THOMSON QS 30 MM 1000
Rail; Solid Round; Cut to Length; 30MM Shaft Diameter; 1000MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class MM
P/N #
BDI #
THOMSON
THOMSON QSSS 1 1/4 L 18
Rail; Solid Round; Cut to Length; 1-1/4" Shaft Diameter; 18" Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class L
P/N #
BDI #
THOMSON
THOMSON 1 1/2 S SS RL
Rail; Solid Round; Random Length; 1-1/2" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class S
P/N #
BDI #