NILOS
NILOS BT 1500-13
Ball Transfer Unit; Plain; 25.4MM Ball Diameter; Steel Ball; Ball Up 110|Ball Down 110 Lbs Max Load; 35.8MM Base to Ball Height; 39.5MM Housing Diameter; 29.7MM Housing Height; Steel Housing
P/N #
BDI #
NILOS
NILOS BT 1035-13
Ball Transfer Unit; 2 Hole Round Flange; 31.7MM Ball Diameter; Steel Ball; Ball Up 275|Ball Down 121 Lbs Max Load; 73.7 MM Dia Flange Size; 36.1MM Base to Ball Height; 45.5MM Housing Diameter; 28.1MM Housing Height; Steel Housing
P/N #
BDI #
NILOS
NILOS BT 1501-15-18
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; Ball Up 110|Ball Down 110 Lbs Max Load; 35.8MM Base to Ball Height; 39.5MM Housing Diameter; 29.7MM Housing Height; Stainless Steel Housing
P/N #
BDI #
NILOS
NILOS BT 6025-1-15-40
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing
P/N #
BDI #
SKF
SKF BT 6025-1-15-25
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing
P/N #
BDI #