KU1600-20T_1-1/2IN_S_PA
REXNORD KU1600-20T_1-1/2IN_S_PA
Conveying Chain Sprocket; 1-1/2" Bore; 1" Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 20 Teeth; B-Hub One Side Type; Finished Bore; Square; 6-1/2" Outside Diameter; 6.4" Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
P/N #
10834111
BDI #
26265616
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0