REXNORD
REXNORD 323-650161
Leveler; Articulating; 3/4-10 Thread Size; 5.67" Thread Length; 323 Series; 6.89" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Steel Stem Material
P/N #
BDI #
REXNORD
REXNORD LEV133 3/4-10INX7.72IN 6B SS PA
Conveyor Leveler; 3/4-10 Thread Size; 133 Series; 7.72" Overall Height; Stainless Steel Stem Material
BDI #
REXNORD
REXNORD 169-651741
Leveler; Articulating; 1-8 Thread Size; 5.44" Thread Length; 169 Series; 7.6" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.49 Inch Mounting Hole Size; Stainless Steel Stem Material
P/N #
BDI #
REXNORD
REXNORD 133-67982
Leveler; Articulating; 3/4-10 Thread Size; 5.91" Thread Length; 133 Series; 7.72" Overall Height; 4.02" Base Plate Diameter; 2 Mounting Holes; 0.43 Inch Mounting Hole Size; Stainless Steel Stem Material
P/N #
BDI #
REXNORD
REXNORD LEV511-02 3/4-10X10.69IN SS 6A PA
Conveyor Leveler; 3/4-10 Thread Size; 511 Series; 10.69" Overall Height; Stainless Steel Stem Material
BDI #