15/5V1000
GATES 15/5V1000
V-Belt; 5V Series; Banded Belt Style; 100" Belt Outside Length; 9-3/8" Belt Width; 15 Bands; Polyester Tensile Material; Fabric Outer Material
P/N #
15/5V1000
BDI #
1095079
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0