MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C856 1-3/8 KW SS
Spur Gear; 1-3/8" Bore; 7" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR NF40
Spur Gear; 4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2.12" Hub Diameter; Cast Iron
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS545H 2-1/4 KW/2SS 1.25FACE
Spur Gear; 2-1/4" Bore; 9" Pitch Diameter; 5 DP; 2-1/2" Face Width; Finished Bore; 45 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; Yes Hardened Teeth
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS820 PER DWG 277973
Spur Gear; 2-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-5/16" Max Bore; 2-1/16" Hub Diameter; Steel; No Hardened Teeth
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1045 7/8IN KW/2SS
Spur Gear; 7/8" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
P/N #
BDI #