DODGE
DODGE P192-14M-55-3535 HT
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
BDI #
CONTINENTAL
CONTINENTAL P-25S-MPB
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 25 Teeth; 65.024MM Face Width; Rough Bore; 62.281MM OD; 63.66MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.375" Max Bore
P/N #
BDI #
BROWNING
BROWNING 44HQ100
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 44 Teeth; 1-5/16" Face Width; Bushed; 7-1/4" Flange OD; 6.949" Outside Diameter; 7.003" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
P/N #
BDI #
TSUBAKI
TSUBAKI 22XL037BF
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 22 Teeth; 0.591" Face Width; Rough Bore; 1.381" Outside Diameter; 1.322" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR P648M50 MTO
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 64 Number of Teeth; Rough Bore
P/N #
BDI #