TB WOODS
TB WOODS 6W5V10.3F
5V; 6 Grooves; 10.3" Outside Diameter; Bushed; F; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 10.3" Minimum Pitch Diam; 10.3" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1 To 4" Bushing Bore Range
P/N #
BDI #
BROWNING
BROWNING 3MV5V150R
5V; 3 Grooves; 15" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 14.9" Minimum Pitch Diam; 14.9" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
P/N #
BDI #
BROWNING
BROWNING 3MV5V180R
5V; 3 Grooves; 18" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 17.9" Minimum Pitch Diam; 17.9" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
P/N #
BDI #
BROWNING
BROWNING 3MVB124Q
A | B; 3 Grooves; 12-3/4" Outside Diameter; Bushed; Q1; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 12" Minimum Pitch Diam; 12.4" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 3/4 To 2-11/16" Bushing Bore Range
P/N #
BDI #
BROWNING
BROWNING 4MVB200R
A | B; 4 Grooves; 20.35" Outside Diameter; Bushed; R1; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 19-1/2" Minimum Pitch Diam; 20" Maximum Pitch Diam; 4-3/8" Minimum Face Width; 4-3/8" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
P/N #
BDI #