OPTIBELT
OPTIBELT HF T150 400x15 OPTIMAX
Endless Flat Belt; 15MM Belt Width; 1MM Belt Thickness; 400MM Belt Length; Polyester Tensile Material; Rubber Outer Material
BDI #
AMMERAAL BELTECH
AMMERAAL BELTECH TG E18.18 P5C 140X610 MM
Endless Flat Belt; 140MM Belt Width; 1.8MM Belt Thickness; 610MM Belt Length; Polyester Tensile Material; Rubber Outer Material
BDI #
AMMERAAL BELTECH
AMMERAAL BELTECH GG 06/R15 B=20 L=4900 PAS
Open End Flat Belt; 20MM Belt Width; 4MM Belt Thickness; 4900MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
BDI #
OPTIBELT
OPTIBELT HF150 720X20
Endless Flat Belt; 20MM Belt Width; 1MM Belt Thickness; 720MM Belt Length; Polyester Tensile Material; Rubber Outer Material
P/N #
BDI #
TIMKEN
P/N #
BDI #