TSUBAKI
TSUBAKI 78B12
Roller Chain Sprocket; 78 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10.08" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI S458B6 X 2-15/16IN KW 2SS
Roller Chain Sprocket; 2-15/16" Bore; S-458 Chain; 6 Teeth; 1 Row of Teeth; 15.575" Pitch Diameter; B-Hub One Side; 4-1/32" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Steel Material
BDI #
BROWNING
BROWNING D80R22
Roller Chain Sprocket; 80-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI RS80-1B23T-SS
Roller Chain Sprocket; 80 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
P/N #
BDI #
BROWNING
BROWNING 200S15
Roller Chain Sprocket; 200 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.26" Outside Diameter; 12.025" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #