MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D20B22
Roller Chain Sprocket; 20B-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 239.878MM Outside Diameter; 223.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BS37 1 3/16
Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.262" Outside Diameter; 8-27/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50A20 MTO W/ R162RS 1IN BORE
Roller Chain Sprocket; 1" Bore; 50 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
TSUBAKI 78C19F-2G
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.85" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; 2-39/64" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI HDS10A20ZF X 35MM KW 2SS
Roller Chain Sprocket; 35MM Bore; 10B-1 Chain; 20 Hardened Teeth; 2 Row of Teeth; 109.753MM Outside Diameter; 101.48MM Pitch Diameter; A-Double Single; 15.88MM Chain Pitch; ISO Roller Chain; Keyway with 2 Set Screw; Steel Material
BDI #