TSUBAKI
TSUBAKI 124A9 X 1-1/2 MPB
Roller Chain Sprocket; 124 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.7" Pitch Diameter; A-No Hub; Rough Bore Mount; 4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
P/N #
BDI #
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS D60BTL30
Roller Chain Sprocket; 60-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI 50B59F-1R
Roller Chain Sprocket; 1-15/16" Bore; 50 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 12.102" Outside Diameter; 11.743" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI H100BTL24
Roller Chain Sprocket; 100 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 10.245" Outside Diameter; 9.576" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
P/N #
BDI #
TSUBAKI
TSUBAKI H100BTL26
Roller Chain Sprocket; 100 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
P/N #
BDI #