TIMKEN LOVEJOY
TIMKEN LOVEJOY LC190 COLLAR W/SCREWS @
Jaw Coupling; Collar; Steel; 5.01" Outside Diameter; LC190 Coupling Size; 3600 Maximum Speed (RPM); NBR 1728 | Urethane 2592 | Hytrel/Bronze 4680In-Lbs Torque Rating
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY LC225 COLLAR W/SCREWS @
Jaw Coupling; Collar; Steel; 5.61" Outside Diameter; LC225 Coupling Size; 3600 Maximum Speed (RPM); NBR 2340 | Urethane 3510 | Hytrel/Bronze 6228In-Lbs Torque Rating
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY LC090/095 COLLAR W/SCREWS @
Jaw Coupling; Collar; Steel; 2.54" Outside Diameter; LC090/095 Coupling Size; 3600 Maximum Speed (RPM); NBR 194 | Urethane 291 | Hytrel/Bronze 561In-Lbs Torque Rating
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY H3567 COLLAR W/HARDWARE
Jaw Coupling; Collar; Steel; 11.68" Outside Diameter; H3567 Coupling Size; 2100 Maximum Speed (RPM); NBR 46632 | Hytrel/Bronze 63000In-Lbs Torque Rating
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY H3667 COLLAR W/HARDWARE
Jaw Coupling; Collar; Steel; 12.45: Outside Diameter; H3667 Coupling Size; 1900 Maximum Speed (RPM); NBR 64812 | Hytrel/Bronze 88200In-Lbs Torque Rating
BDI #