TIMKEN LOVEJOY
TIMKEN LOVEJOY L095 24mm
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
P/N #
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY L095 7/8
Jaw Coupling Hub; 7/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
P/N #
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY L095 28MM 8X3.3MM KW
Jaw Coupling Hub; 28MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
P/N #
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY L095 1/2 1/8X1/16 KW
Jaw Coupling Hub; 1/2" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
P/N #
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY L150 5/8 5/32X5/64 KW
Jaw Coupling Hub; 5/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
BDI #