TIMKEN LOVEJOY
TIMKEN LOVEJOY L095 7/8
Jaw Coupling Hub; 7/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
P/N #
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY L095 24mm
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
P/N #
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY L095 28MM 8X3.3MM KW
Jaw Coupling Hub; 28MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
P/N #
BDI #
TIMKEN LOVEJOY
TIMKEN LOVEJOY L095 1/2 1/8X1/16 KW
Jaw Coupling Hub; 1/2" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
P/N #
BDI #
TB WOODS
TB WOODS LC100 3/4
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.38" Length Thru Bore; LC100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 625.5In-Lbs Torque
P/N #
BDI #