TB WOODS
TB WOODS WE5 1-7/16
Hub, Elastomeric Coupling; 1-7/16" Bore; 3.13" Outside Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; WE5 Size or Series; Keyway; 7500 Maximum Speed; 925In-Lbs Torque
P/N #
BDI #
DODGE
DODGE 6S X 1 7/8
Hub, Elastomeric Coupling; 1-7/8" Bore; 4" Outside Diameter; 2.81" Hub Diameter; Flanged; Finished Bore; 1.31" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
P/N #
BDI #
DODGE
DODGE 11SC78-14
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 2.91" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 4530In-Lbs Torque
P/N #
BDI #
REXNORD
REXNORD 5 HSB STL 1.75IN BORE
Hub, Elastomeric Coupling; 1-3/4" Bore; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
BDI #
DODGE
DODGE RAPTOR 80HCBM 5-1/2IN
Elastomeric Coupling Hub; 5-1/2" Bore; 11-1/4" Outside Diameter; 9.49" Hub Diameter; Shaft Hub Type; Finished Bore; 4.87" Length; E80 Coupling Size; Ductile Iron Material; 2000 RPM Speed; 39503In-Lbs Torque
BDI #