DODGE
DODGE 1 7/8 RIBBED RIGID CPLG
1-7/8" Bore; 5-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 7-15/16" Length Thru Bore; Compression Mount; No Bushing; Keyway; 3635 Max Speed; 7800In-Lbs Torque
BDI #
TB WOODS
TB WOODS 257312
3-1/2" Bore; 9-15/16" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 13-5/8" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 1920 Max Speed
P/N #
BDI #
CLIMAX METAL
CLIMAX METAL ISCC-125-125SKW PRINT 123386
Clamping Coupling; 1-1/4" Size; 2-1/16" Outside Diameter; 3-1/4" Length; 1/4"-28 X 5/8" Hexagonal Socket Cap Screw; 3A Thread; ASTM F837; One Piece Clamp; Stainless Steel; Keyway
BDI #
DODGE
DODGE 2 RIBBED RIGID CPLG
2" Bore; 5-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 7-15/16" Length Thru Bore; Compression Mount; No Bushing; Keyway; 3635 Max Speed; 9400In-Lbs Torque
P/N #
BDI #
DODGE
DODGE 3 1/4 RIBBED RIGID CPLG
3-1/4" Bore; 8-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 12-1/4" Length Thru Bore; Compression Mount; No Bushing; Keyway; 2315 Max Speed; 40500In-Lbs Torque
BDI #