TSUBAKI
TSUBAKI 81XC15X2C IDLER SPLT
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 15 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
P/N #
BDI #
INA
INA KSR20-B0-08-10-18-15
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR 80B15TI-18
Idler Chain Sprocket; 1-1/8" Bore; 80 Chain Size; 15 Teeth; Sleeve Bearing; 1" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
P/N #
BDI #
TSUBAKI
TSUBAKI H10BB17
Idler Chain Sprocket; Roller Chain; 10B-1 Chain Size; 17 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 3.718MM Outside Diameter
P/N #
BDI #
TSUBAKI
TSUBAKI H10BB18
Idler Chain Sprocket; Roller Chain; 10B-1 Chain Size; 18 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 3.919MM Outside Diameter
P/N #
BDI #