BOSTON GEAR
BOSTON GEAR GB31
Change Gear; 3/4" Bore; 1-15/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 31 Teeth; 14-1/2 Degree Pressure Angle; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR NF20B-3/4
Spur Gear; 3/4" Bore; 2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; 1.62" Hub Diameter; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR ND168
Spur Gear; 14" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 168 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Diameter; Cast Iron
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GD61B
Change Gear; 1" Bore; 5.083" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 61 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GD62B
Change Gear; 1" Bore; 5.167" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 62 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
P/N #
BDI #