MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S419
Spur Gear; 4-3/4" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 19 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 4" Hub Diameter; Steel
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR G144
Spur Gear; 1-1/4" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1/2" Hub Diameter; Brass
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR GB91A
Change Gear; 3/4" Bore; 5-11/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 91 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
P/N #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1215BS 5/8 KWY NO HUB
Spur Gear; 5/8" Bore; 1-1/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1" Hub Diameter; Steel; No Hardened Teeth
BDI #
BOSTON GEAR
BOSTON GEAR YD30
Spur Gear; 2-1/2" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2.15" Hub Diameter; Steel
P/N #
BDI #