BOSTON GEAR
BOSTON GEAR PL5155-005-0101-28.0
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 28MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 1950Nm Output Torque
P/N #
BDI #
DODGE
DODGE TCR12 38.44
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR12 Series; Base Mounted; 2-3/8" Input Shaft Diameter; Gray Cast Iron; 453In-Lbs Output Torque
P/N #
BDI #
SEW EURODRIVE
SEW EURODRIVE R87 AD4 27.84:1
Speed Reducer; Inline Type; Helical Gear; 27.84:1 Ratio; Shaft Input; Shaft Output; Foot Mounted; Single Reduction; With AD Adapter
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR 42-114346-7776
Speed Reducer; Inline Type; 20:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT018 Series; Flange Mounted; Anodized Aluminum; Output Torque
BDI #
BOSTON GEAR
BOSTON GEAR F842BF-10K-B7
Speed Reducer; Inline Type; 10:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 670In-Lbs Output Torque
P/N #
BDI #