BOSTON GEAR
BOSTON GEAR 231DPH14
Speed Reducer; OPTIMOUNT; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 121 Output RPM; Direct Mounted; Helical
P/N #
BDI #
SEW EURODRIVE
SEW EURODRIVE FA57B AD2 5.18:1
Speed Reducer; Helical; Parallel Shaft; 5.18:1 Ratio; Foot Mounted; Hollow Shaft; Single Reduction; With AD Adapter
P/N #
BDI #
DODGE
DODGE TA2115H25 TA TPR BU REDCR
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
BDI #
BOSTON GEAR
BOSTON GEAR TWF113A-600 DM5
Speed Reducer; Parallel; 600:1 Ratio; Special Frame; C-Face Quill Input Type; Left Hand Output Type; 2.9 Output RPM; Flange Mounted; Worm
P/N #
BDI #
BOSTON GEAR
BOSTON GEAR TWF113A-600 AM1
Speed Reducer; Parallel; 600:1 Ratio; Special Frame; C-Face Quill Input Type; Right Hand Output Type; 2.9 Output RPM; Flange Mounted; Worm
P/N #
BDI #