AN 16
SKF AN 16
12 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; UNS Thread
P/N #
AN 16
BDI #
1416901
CENA
505,00 Kč / Each
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 1