SKF
SKF PL 52
3-3/4 Length; 1-5/32" Width; 1/8" Thickness; 3-3/64" Center Distance of Mounting Holes; N-052 Locknut Part Number; 2 Set Screws; Size 5/16-18 X 5/8
P/N #
BDI #
SKF
SKF PL 88
6-1/4" Length; 1-21/32" Width; 1/8" Thickness; 5-3/16" Center Distance of Mounting Holes; N-088 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1
P/N #
BDI #
SKF
SKF PL 600
8" Length; 2" Width; 1/8" Thickness; 6-7/8" Center Distance of Mounting Holes; N-600 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1-1/4
P/N #
BDI #
SKF
SKF PL 64
4-29/64" Length; 1-5/16" Width; 1/8" Thickness; 3.683" Center Distance of Mounting Holes; N-064 Locknut Part Number; 2 Set Screws; Size 3/8-16 X 3/4
P/N #
BDI #
SKF
SKF PL 68
4-3/4" Length; 1-1/4" Width; 1/8" Thickness; 3.962" Center Distance of Mounting Holes; N-068 Locknut Part Number; 2 Set Screws; Size 3/8-16 X 3/4
P/N #
BDI #