BERNER
VRTÁK PREMIUM 338HSS-CO5 9,5 ; 1 BAL/3 KS
High Speed Steel Drill Bit; 9.5MM Diameter; 81MM Working Length; 125MM Overall Length; 130 Degree Sharpening Angle; 5% Cobalt; 3 Per Pack
P/N #
BDI #
BERNER
ZÁVIT.SADA 352 HSS M5
Hand Tap Set; High Speed Steel; M5 X 0.8 Thread Size; Straight Flute; 50MM Overall Length; 4.2MM Core Hole; 3 Piece; Contains Taper Tap, Second Tap and Bottom Tap
P/N #
BDI #