3M
3M AB89671
Coated Disc Abrasive; Ceramic Abrasive Material; Roloc Abrasive Trade Name; Fibre Body Material; Resin Bond; Maroon Color; 3" Nominal Diameter; 60+ Grit; 20000 RPM Maximum Speed; 782C Style; Round Tool Shape; Fibre Disc Type; For Aluminum, Carbon Steel and Stainless Steel Applicable Material; For Beveling, Grinding and Metalworking Application; For Used With Disc Sander; 3M Abrasive
P/N #
BDI #
3M
3M MMM51115-19815
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; P320 Grit; 7-7/8" Nominal Height; 50 yd Nominal Length; 2" Nominal Width; 3M Abrasive
P/N #
BDI #