SKF
K 12X15X13 TN
Needle Bearing Roller Assembly; 12MM Bore; 15MM Outside Diameter; 13MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
P/N #
BDI #
CENA
75,00 Kč / Each
DOSTUPNOST
SKF
NKI 40/30
Needle Bearing; 40MM Bore; 55MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
P/N #
BDI #
CENA
729,00 Kč / Each
DOSTUPNOST