FLRE-4-1/2
OSBORN LOAD RUNNERS FLRE-4-1/2
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
P/N #
FLRE-4-1/2
BDI #
737021
CENA
DOSTUPNOST:
GLOBÁLNÍ INVENTÁŘ: 0